Beli handle dorma di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DORMAKABA Pure Level Handle
    Mulai

    Rp399.900

    DORMAKABA Pure Level Handle
    atribut:
    • Material: SS 304
    • Roses Diameter (mm): 50
    • Roses Thickness (mm): 8
    • Vertical Length (mm): 58
  2. SOLID HARDWARE Double Cylinder Lock (Kunci Silinder Ganda)
    Mulai

    Rp189.900

    SOLID HARDWARE Double Cylinder Lock (Kunci Silinder Ganda)
    atribut:
    • Size (mm): 60
    • Material: Kuningan
  3. DORMAKABA Penutup Pintu
    Mulai

    Rp369.900

    DORMAKABA Penutup Pintu
    atribut:
    • Standard Finish: Silver
  4. Dekkson Door Closer (Penutup Pintu Otomatis)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp489.900

    Dekkson Door Closer (Penutup Pintu Otomatis)
    Deskripsi:
    Spek pintu : Pintu kayu, kaca, besi, alumunium
  5. SOLID HARDWARE Lever Handle Rose with Escutcheon (Gagang Pintu Tuas)
    Mulai

    Rp219.900

  6. Miwa Lock Lever Handle Lock TRLA Type (Gagang Pintu)
    Mulai

    Rp2.499.900

    Miwa Lock Lever Handle Lock TRLA Type (Gagang Pintu)
    Deskripsi:
    Application :Entrance, office, hospital room, toilet, etc.
  7. KENTARO Stainless Steel Door Handle (Gagang Pintu)
    Mulai

    Rp259.900

    KENTARO Stainless Steel Door Handle (Gagang Pintu)
    atribut:
    • Cylinder Material: Solid Brass
    • Dimensions (mm): 85x45
    • Material: Stainless Steel
    • Mortise Size (mm): 70
  8. Dekkson Lever Handle Rose
    Mulai

    Rp289.900

    Dekkson Lever Handle Rose
    Deskripsi:
    The Dekkson LHR 0816 is a lever handle designed for aluminum door frames, available in various colors like white and black. It is typically made from zinc alloy, is sold as a pair, and includes mounting hardware like escutcheons and keyhole covers. The handle is known as a lightweight and affordable option, suitable for a modern aesthetic, and comes in different finishes.
  9. SOLID HARDWARE Window Latch Lock (Pengunci Jendela Putar)
    45%
    Mulai

    Rp81.900

    SOLID HARDWARE Window Latch Lock (Pengunci Jendela Putar)
    atribut:
    • Color: CHR (Chrome)+SN (Satin Nickel)
  10. Dekkson Lever Handle Aluminium
    Mulai

    Rp339.900

    Dekkson Lever Handle Aluminium
    Deskripsi:
    Handle khusus pintu aluminium yang di desain dengan aergonomis dan dipergunakan khusus untuk pintu aluminium.
    atribut:
    • Tipe: LHTR 84030
    • Material: Sus304
    • Finishing: SSS
  11. Dekkson Pull Handle
    Mulai

    Rp339.900

    Dekkson Pull Handle
    Deskripsi:
    High quality pull handle for wooden door with high class design.
  12. Nicole Door Closer (Penutup Pintu Otomatis)
    Mulai

    Rp149.900

    Nicole Door Closer (Penutup Pintu Otomatis)
    atribut:
    • Finishing: Silver
    • Dimensions (mm): 175x40
    • Material: Aluminium
    • Maximum Load (kg): 45
  13. Duroe Door Lever Handle (Gagang Tuas Pintu)
    Mulai

    Rp159.900

    Duroe Door Lever Handle (Gagang Tuas Pintu)
    Deskripsi:
    Report 2017 MA 05 03Sirim QAS InternationalReference Standart BS EN 1906 2010 Lever Handle and Knob FurnitureRequirement and test methodsDurability Test 200.000 Cycles EN 12209 : 2003ID : 15272Name : Duroe Lever Handle Tube DR-SSLH100 (Pairs)Escutcheon Included
Daftar Harga handle dorma Terbaru November 2026
DORMAKABA Pure Level HandleRp399.900
SOLID HARDWARE Double Cylinder Lock (Kunci Silinder Ganda)Rp189.900
DORMAKABA Mortise LockRp159.900
DORMAKABA Penutup PintuRp369.900
Dekkson Door Closer (Penutup Pintu Otomatis)Rp489.900
SOLID HARDWARE Lever Handle Rose with Escutcheon (Gagang Pintu Tuas)Rp219.900
DORMAKABA Engsel Tanam LantaiRp1.099.900
Sherlock Handle Roses (Pelat Gagang Pintu)Rp159.900
Miwa Lock Lever Handle Lock TRLA Type (Gagang Pintu)Rp2.499.900
DORMAKABA Handle (Gagang Pintu)Rp829.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)